Shop All High Visibility Jackets & Coats
Safety Works
Xl Yel Bomber Jacket
Mfr # 3NR4001X
Zoro # G506900641
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester--Fleece
- Color Hi-Vis Yellow
- Features 4 Pockets
- Closure Type Zipper
- Hood Attachment Style Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3NR4001X
- Zoro # G506900641
- UPC # 72874080945
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Material | Polyester--Fleece |
Color | Hi-Vis Yellow |
Features | 4 Pockets |
Closure Type | Zipper |
Hood Attachment Style | Attached |
ANSI Class | R3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- NMC Danger Hazardous Chemicals Sign, D441P (D441P)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, Large (8386)
- 2W INTERNATIONAL High Viz Softshell Jacket, Small, Lime, Class 3 (SHL35C-3 S)
- TINGLEY Heat Retention Jacket, Class 3, 4XL (J26142)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- Safety Works High Visibility Jackets & Coats