Shop All Rain Pants
Safety Works
XL Hi Vis YEL Rain Pant
Mfr # 3NR3000X
Zoro # G607957490
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Hi-Vis Yellow
- Material 100% Polyester 300D Oxford PU Coated
- Seam Style Sealed
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Works
- MFR # 3NR3000X
- Zoro # G607957490
- UPC # 72874079130
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Unlined Rain Pant |
Color | Hi-Vis Yellow |
Material | 100% Polyester 300D Oxford PU Coated |
Seam Style | Sealed |
Gender | Unisex |
Includes | 2 in Reflective Tape, Quilted Thermal Insulation |
Standards | ANSI Type R Class E, ASTM F2732 |
Lining Material | Polyester |
Waist Closure | Drawstring |
Fly Closure Type | Zipper |
Description
Extra Large, High Visibility Yellow, Unlined 100 Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated, Waterproof High Visibility Yellow With Reflective Striping, Unlined Breathable To Keep You Cool In Warm Environments, Waterproof Taped Seams, Elastic Waist With Drawstrings, Front Pocket Access, Ankle Zipper Take Up Snaps, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3, Recommended For Use With Jackets 3NR5000 3NR6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Faceshield (PF3000-03-044)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, 3XL, TLL (105716-GA03XLTLL)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- BOSS Hivis Inslt Trouser Xl (3NR4000X)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- VIKING Creekside II Pants Black (868PZ-XXL)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- Safety Works Rain Gear