Shop All Rain Jackets
Safety Works
Xl 48" Yel Rain Jacket
Mfr # 3PR8000YX
Zoro # G506913771
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 48
- Fabric Weight 1.1 kg
- Thickness 0.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3PR8000YX
- Zoro # G506913771
- UPC # 7287480358
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 48 |
Details
Color | Yellow |
Material | PVC |
Fabric Weight | 1.1 kg |
Thickness | 0.35 mm |
Hood Attachment Style | Detachable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- SAFETY WORKS 50X80 Yel Rain Poncho (49106/Y)
- NAVIGATOR Unisex Jacket with Hood, Yellow, 2X (560JHX2)
- CHABY INTERNATIONAL Chaby International 813 Weather Station Manual Super Mini Umbrella - Black; Pack Of 6 (194696)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxxlrg (PY800XXXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- Safety Works Rain Jackets