Safety Works 34-874TXXL Maxiflex Ultimate Nitrile Glove - 2XL
Mfr # 34-874TXXL
Zoro # G403693479
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 34-874TXXL
- Zoro # G403693479
- UPC # 616314121593
- Country of Origin China
- Category Coated Gloves
Description
Maxiflex Ultimate Nitrile Glove - 2XL
MaxiFlex Ultimate - Nylon, Micro-Foam Nitrile Grip Gloves - Black/Gray - Xlarge. Micro-Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit Wrist helps prevent dirt and debris from entering the glove. 100% Silicone-free. Patented micro-foam nitrile coating offers 360° breathability. 25% thinner than most foam nitrile gloves on the market. Mimics the "hand at rest , reducing hand fatigue & increasing comfort. The micro-cup finish allows for a controlled and optimized grip. CFIA Approved. Complies with FDA food handling requirements 21 CFR, Part 177.
Features- Maxiflex Ultimate Nitrile Glove - 2XL
- General assembly, Micro-engineering, Automotive components, Painting, Horticulture.
- Recommend washing gloves in slightly warm water not exceeding 40 degrees C. A mild non-ionic detergent should be used. A 5-10 minute cycle time should be employed. Tumble dry on low - maximum temperature 140 degrees F (60 degrees C).
- Dimension: 0.41 x 4.53 x 10.44 in.
- Cube: 19.39
- Color: White
- Combustible: Yes
- Flammable: Yes
- Indoor/Outdoor: Indoor/Outdoor
- Interior/Exterior: Exterior,Interior
- Materials Removed: Multi-Purpose
- Material: Plastic
- NoiseReductionRateNRR: 20 Db
- Paint Tool Product Type: Cleaner/Remover
- Product Dispenser Type: Can
- Product Form: Liquid
- Rinse required: Yes
- Standards: Ansi S3.19-1974
- Types of Surfaces Cleaned: Multi-Purpose
- Width: 475
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YP40)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- SAFETY WORKS Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large (34-874TL)
- SAFETY WORKS X-Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (5430XL)
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- MIDWEST QUALITY GLOVES MidWest Quality Gloves Warner Bros Child's Outdoor Gardening Gloves Black/Yellow Youth 1 pair (SFB100T)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12 (¿205674¿)
- Safety Works Coated Gloves