Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium
Mfr # 34-874TM
Zoro # G203693471
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 34-874TM
- Zoro # G203693471
- UPC # 616314121555
- Country of Origin China
- Category Coated Gloves
Description
Maxiflex Ultimate Nitrile Glove - Medium
ATG 34-874T MaxiFlex Ultimate - Nylon, Micro-Foam Nitrile Grip Gloves - Black/Gray - Medium. Micro-Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit Wrist helps prevent dirt and debris from entering the glove. 100% Silicone-free. Patented micro-foam nitrile coating offers 360° breathability. 25% thinner than most foam nitrile gloves on the market. Mimics the "hand at rest , reducing hand fatigue & increasing comfort. The micro-cup finish allows for a controlled and optimized grip. CFIA Approved. Complies with FDA food handling requirements 21 CFR, Part 177. APPLICATIONS: General assembly, Micro-engineering, Automotive components, Painting, Horticulture. CARE INSTRUCTIONS: Recommend washing gloves in slightly warm water not exceeding 40 degrees C. A mild non-ionic detergent should be used. A 5-10 minute cycle time should be employed. Tumble dry on low - maximum temperature 140 degrees F (60 degrees C).
Features- Maxiflex Ultimate Nitrile Glove - Medium
- Dimension: 0.41 x 4 x 9.45 in.
- Cube: 15.5
- Color Category: Black
- Color: Black
- Recommended Surface: Carpet
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- SAFETY WORKS X-Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (5430XL)
- SAFETY WORKS Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large (34-874TL)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- SAFETY WORKS Safety Works 34-874TXXL Maxiflex Ultimate Nitrile Glove - 2XL (34-874TXXL)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- CONDOR VF, Coated Glves, Nylon, 2XS, 60WF85, PR (60WF77)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- Safety Works Coated Gloves