Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large
Mfr # 34-874TL
Zoro # G903693399
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm & Fingers
- Color Gray
- ANSI/ISEA Abrasion Level 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 34-874TL
- Zoro # G903693399
- UPC # 616314121548
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm & Fingers |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
Glove Coating Finish | Black |
Standards | 21 CFR - 1; CFIA - 1; EN388 - 4131; EN388 2016 - 4131X |
Lining | Nylon, Elastane |
Features | 1:1 CRH |
ANSI/ISEA Cut Level | A1 |
Special Features | MicroFoam Grip |
Gauge | 15 |
Palm Construction | Coated Seamless Knit, Touchscreen Compatible |
ANSI Cut Grams | 340 |
Description
Maxiflex Ultimate Nitrile Glove - Large
MaxiFlex Ultimate - Nylon, Micro-Foam Nitrile Grip Gloves - Black/Gray - Large. Micro-Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit Wrist helps prevent dirt and debris from entering the glove. 100% Silicone-free. Patented micro-foam nitrile coating offers 360° breathability. 25% thinner than most foam nitrile gloves on the market. Mimics the "hand at rest , reducing hand fatigue & increasing comfort. The micro-cup finish allows for a controlled and optimized grip. CFIA Approved. Complies with FDA food handling requirements 21 CFR, Part 177. APPLICATIONS: General assembly, Micro-engineering, Automotive components, Painting, Horticulture. CARE INSTRUCTIONS: Recommend washing gloves in slightly warm water not exceeding 40 degrees C. A mild non-ionic detergent should be used. A 5-10 minute cycle time should be employed. Tumble dry on low - maximum temperature 140 degrees F (60 degrees C).
Features- Maxiflex Ultimate Nitrile Glove - Large
- Dimension: 0.41 x 4.13 x 9.84 in.
- Cube: 16.66
- Combustible: Yes
- Flammable: Yes
- Indoor/Outdoor: Indoor/Outdoor
- Interior/Exterior: Exterior,Interior
- Materials Removed: Multi-Purpose
- Paint Tool Product Type: Cleaner/Remover
- Product Dispenser Type: Can
- Product Form: Liquid
- Rinse required: Yes
- Types of Surfaces Cleaned: Multi-Purpose
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12521)
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- SAFETY FLAG CO Windsock Hardware, Silver, 12" L (WS18HW)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- SAFETY WORKS Safety Works 34-874TXXL Maxiflex Ultimate Nitrile Glove - 2XL (34-874TXXL)
- SAFETY WORKS X-Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (5430XL)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- PORTWEST PU Palm Glove, XL (A120)
- Safety Works Gloves & Hand Protection