Shop All High Visibility Vests
Safety Works
Reflective Safety Vest Lime One Size Fits Most
Mfr # SW46206-O
Zoro # G107370409
Sold in multiples of 3 for $35.97
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Works
- MFR # SW46206-O
- Zoro # G107370409
- UPC # 662909454461
- Country of Origin China
- Category High Visibility Vests
Description
The Safety Works high visibility safety vest meets ANSIISEA Type R class 2 standards The type II class R certifications means this safety vest has been approved for the use of roadways It is designed from a lightweight mesh fabric to keep you cool and comfortable on hot days The one size fits all vest features adjustable hook and loop flaps for a secure fit The five break away points allow you to quickly remove the vest in case it gets caught providing extra protection This safety vest helps increase visibility for road work applications such as construction workers airline workers municipality worker and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Green (PWB503GR JM)
- PORTWEST Premium Surveyors Vest, Med (US375)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- IRONWEAR Black Bottom Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Large) (1244-BKZ-RD-LG)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/2X-Large) (1287-BZ-RD-2XL)
- MCR SAFETY Garments, Ladies, CL 2 Vest, Mesh, Lime S (LVCL2MLS)
- Safety Works High Visibility Clothing