Shop All Rain Pants
Safety Works
MED HiVis YEL Rain Pant
Mfr # 3NR3000M
Zoro # G207968476
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Hi-Vis Yellow
- Material 100% Polyester 300D Oxford PU Coated
- Seam Style Sealed
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3NR3000M
- Zoro # G207968476
- UPC # 72874079116
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Unlined Rain Pant |
Color | Hi-Vis Yellow |
Material | 100% Polyester 300D Oxford PU Coated |
Seam Style | Sealed |
Gender | Unisex |
Number of Pockets | 0-3 |
Includes | 2 in Reflective Tape, Quilted Thermal Insulation |
Standards | ANSI Type R Class E, ASTM F2732 |
Waist Closure | Drawstring |
Fly Closure Type | Zipper |
Lining Material | Polyester |
Description
Medium, High Visibility Yellow, Unlined 100 Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated, Waterproof High Visibility Yellow With Reflective Striping, Unlined Breathable To Keep You Cool In Warm Environments, Waterproof Taped Seams, Elastic Waist With Drawstrings, Front Pocket Access, Ankle Zipper Take Up Snaps, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3, Recommended For Use With Jackets 3NR5000 3NR6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- GLOVE GUARD Handi Klip(R) Clip, Fire Red, Blank (43100FRD)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime, Small (2W1044)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- GUARDIAN Air Weave Breathable Rain Pants (967 OD XLG REG)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- Safety Works Workwear and Protective Clothing