Shop All Rain Pants
Safety Works
LG YEL Lined Rain Pant
Mfr # 3NR4000L
Zoro # G508212513
product price: $41.99
/ea
Sold in multiples of 5 for $209.95
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Vis Yellow
- Material 100% Polyester 300D Oxford PU Coated
- Seam Style Sealed
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3NR4000L
- Zoro # G508212513
- UPC # 72874079079
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Lined Rain Pant |
Color | Hi-Vis Yellow |
Material | 100% Polyester 300D Oxford PU Coated |
Seam Style | Sealed |
Gender | Unisex |
Number of Pockets | 0-3 |
Includes | 2 in Reflective Tape, Quilted Thermal Insulation |
Standards | ANSI Type R Class E, ASTM F2732 |
Fly Closure Type | Zipper |
Lining Material | Polyester |
Waist Closure | Elastic Waist with Drawstring |
Description
Large, High Visibility Yellow Lined Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated Waterproof High Visibility Yellow With Reflective Striping, Lined Insulated To Keep You Warm In Cold Environments, Elastic Waist With Drawstring, Take Up Snaps, Waterproof Taped Seams, Front Pocket Access, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3 Recommended For Use With Jacket 3NR4001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- ORS NASCO 25PK XL Coverall Hood (Ty122swhxl002500)
- NMC Warning Do Not Remove Guards Sign (W419PB)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 5XL (24419)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- Safety Works Rain Gear