Shop All Rainsuits
Safety Works
3Xl Fluo Grn Rain Suit
Mfr # 3PR0350NG
Zoro # G706913717
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X-Large
- Color Hi-Vis Green
- Closure Type Snap
- Features 1.80 cm Lowest High; 33 cm Lowest Long; 25 cm Lowest Wide
- Fabric Weight 0.75 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Works
- MFR # 3PR0350NG
- Zoro # G706913717
- UPC # 72874053864
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3X-Large |
Details
Color | Hi-Vis Green |
Closure Type | Snap |
Features | 1.80 cm Lowest High; 33 cm Lowest Long; 25 cm Lowest Wide |
Fabric Weight | 0.75 kg |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- PORTWEST PVC Coated Rain Suit, XXL (L440)
- DIAMONDBACK Rainsuit Pvc/Poly 3Pc Ylw Lrg (SRS3/111-L)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 4X-Large (7040-SA 4XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Med (61102CM)
- Safety Works Rain Gear