Shop All Rainsuits
Safety Works
3Pc Xl Grn Rain Suit
Mfr # 3PR0300GX
Zoro # G706913694
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.35 mm
- Material PVC
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Works
- MFR # 3PR0300GX
- Zoro # G706913694
- UPC # 72874300258
- Country of Origin China
- Category Rainsuits
Details
Thickness | 0.35 mm |
Material | PVC |
Closure Type | Snap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- MEDIQUE First Aid Eye Wash, Bottle, 1 oz. (1981B)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- 2W INTERNATIONAL Medium Weight Rain Suit, Medium, Yellow (7025-SD M)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Large (V1080360U-L)
- PORTWEST PVC Coated Rain Suit, XXXL (L440)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Large, Yellow (40-SD FR L)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size L (8376K)
- GUARDIAN Heavy-Duty .30mm PVC Coveralls (N726G M-L)
- Safety Works Rain Gear