Shop All Rainsuits
Safety Works
3Pc Lg Grn Rain Suit
Mfr # 3PR0300GL
Zoro # G106913713
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Thickness 0.35 mm
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3PR0300GL
- Zoro # G106913713
- UPC # 72874300241
- Country of Origin China
- Category Rainsuits
Details
Closure Type | Snap |
Thickness | 0.35 mm |
Material | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 240 Volts, Pk25 (JL22006O)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-XL)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SD M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- PIONEER PVC Rainsuit, Yellow, 2XL (V3010460U-2XL)
- CONDOR Coverall Rainsuit w/Hood, Yellow, 4XL (4PCF6)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- SAS SAFETY RAINSUIT DISPOSABLE MEDIUM (SA6812)
- Safety Works Workwear and Protective Clothing