Shop All Rainsuits
Safety Works
3Pc 2Xl Grn Rain Suit
Mfr # 3PR0300GJ
Zoro # G606900510
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 0.35 mm
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Works
- MFR # 3PR0300GJ
- Zoro # G606900510
- UPC # 72874300272
- Country of Origin China
- Category Rainsuits
Details
Material | PVC |
Thickness | 0.35 mm |
Closure Type | Snap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- PORTWEST PVC Coated Rain Suit, Med (L440)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- Safety Works Workwear and Protective Clothing