Shop All Rain Pants
Safety Works
2XL HiVis YEL Rain Pant
Mfr # 3NR30002X
Zoro # G707978470
product price: $42.39
/ea
Sold in multiples of 10 for $423.90
$423.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Hi-Vis Yellow
- Material 100% Polyester 300D Oxford PU Coated
- Seam Style Sealed
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3NR30002X
- Zoro # G707978470
- UPC # 72874079147
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Unlined Rain Pant |
Color | Hi-Vis Yellow |
Material | 100% Polyester 300D Oxford PU Coated |
Seam Style | Sealed |
Gender | Unisex |
Standards | ANSI Type R Class E, ASTM F2732 |
Includes | 2 in Reflective Tape, Quilted Thermal Insulation |
Fly Closure Type | Zipper |
Lining Material | Polyester |
Waist Closure | Drawstring |
Description
2XL, High Visibility Yellow, Unlined 100 Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated, Waterproof High Visibility Yellow With Reflective Striping, Unlined Breathable To Keep You Cool In Warm Environments, Waterproof Taped Seams, Elastic Waist With Drawstrings, Front Pocket Access, Ankle Zipper Take Up Snaps, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3, Recommended For Use With Jackets 3NR5000 3NR6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- BRADY Spill Kit, Universal, Yellow (SKA-55W)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- TINGLEY Tingley Icon Rain Pants (P24123.XL)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- ERB SAFETY Rain Pants, Hi-Viz, Orange, 2XL (61521)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- PROPPER Waterproof Pant, 2XL, Black (F52393F001XXL)
- Safety Works Rain Pants