Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Safety Technology International
Wirelss Mailbox Alert, 3V Lithium Battery (Discontinued)
Mfr # STI-V34200
Zoro # G8732105
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface
- Voltage 12
- Features 53 Selectable Words (English or Spanish), Alerts Receiver When The Mailbox Door is Opened, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted
- Input Power 3V Lithium
- Sensors External Terminal, Reed Switch, Tilt Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-V34200
- Zoro # G8732105
- UPC # 662950342144
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Item | Wireless Mailbox Alert |
Mounting | Surface |
Voltage | 12 |
Features | 53 Selectable Words (English or Spanish), Alerts Receiver When The Mailbox Door is Opened, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted |
Input Power | 3V Lithium |
Sensors | External Terminal, Reed Switch, Tilt Switch |
Includes | 12V DC Power Supply, Voice Receiver |
Operating Range | 1000 ft (Line of Sight) |
Battery Life | 5 yr |
For Use With | Mailboxes |
Battery | Included |
Description
Wireless Mailbox Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features 53 Selectable Words (English or Spanish), Alerts Receiver When The Mailbox Door is Opened, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted, 1000 ft (Line of Sight) Operating Range, External Terminal, Reed Switch, Tilt Switch Sensors, Voltage 12, 5 yr Battery Life, For Use With Mailboxes, Includes 12V DC Power Supply, Voice Receiver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.