Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Safety Technology International
Wireless Universal Alert, 3V Lithium Batt (Discontinued)
Mfr # STI-V34400
Zoro # G8732123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface
- Voltage 12
- Battery Life 5 yr
- Input Power 3V Lithium
- For Use With Barn, Fence Gate, Medicine Cabinet, Shed, Supply Cabinet, Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-V34400
- Zoro # G8732123
- UPC # 662950344025
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Item | Wireless Universal Alert |
Mounting | Surface |
Voltage | 12 |
Battery Life | 5 yr |
Input Power | 3V Lithium |
For Use With | Barn, Fence Gate, Medicine Cabinet, Shed, Supply Cabinet, Window |
Operating Range | 1000 ft (Line of Sight) |
Features | 53 Selectable Words (English or Spanish), Alerts Receiver When Monitored Site is Tripped, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted |
Sensors | External Terminal, Reed Switch, Tilt Switch |
Battery | Included |
Includes | 12V DC Power Supply, Voice Receiver |
Alarm Type | Audible |
Description
Wireless Universal Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features 53 Selectable Words (English or Spanish), Alerts Receiver When Monitored Site is Tripped, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted, 1000 ft (Line of Sight) Operating Range, External Terminal, Reed Switch, Tilt Switch Sensors, Voltage 12, 5 yr Battery Life
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.