Shop All Wireless Alarms
This Product is Discontinued
Safety Technology International
Wireless Indoor Motion Detector Alert (Discontinued)
Mfr # STI-V34700
Zoro # G8732141
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Common Area, Entranceway, Hallway, Lunch Room, Stairwell, Supply Closet, Waiting Room
- Input Power 3V Lithium
- Operating Range 1000 ft (Line of Sight)
- Battery Included
- Battery Life 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-V34700
- Zoro # G8732141
- UPC # 662950347026
- Country of Origin China
- Category Wireless Alarms
Details
Item | Wireless Indoor Motion Detector Alert |
For Use With | Common Area, Entranceway, Hallway, Lunch Room, Stairwell, Supply Closet, Waiting Room |
Input Power | 3V Lithium |
Operating Range | 1000 ft (Line of Sight) |
Battery | Included |
Battery Life | 5 yr |
Mounting | Surface |
Voltage | 12 |
Sensors | Motion |
Features | 53 Selectable Words (English or Spanish), Alerts Receiver When Movement is Detected In An Indoor Monitored area, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted |
Includes | 12V Power Supply, Coin Cell Battery, Voice Receiver |
Description
Wireless Indoor Motion Detector Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features 53 Selectable Words (English or Spanish), Alerts Receiver When Movement is Detected In An Indoor Monitored area, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted, 1000 ft (Line of Sight) Operating Range, Motion Sensors, Voltage 12, 5 yr Battery Life
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.