Shop All Emergency Lighting Accessories
Safety Technology International
Wire Guard, 8-3/4 x 17-3/4 x 5 In.
Mfr # STI-9644
Zoro # G4472657
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height- Emergency Lighting and Exit Signs 8 3/4 in
- Width - Emergency Lighting and Exit Signs 17 3/4 in
- Depth - Emergency Lighting and Exit Signs 5 in
- For Use With Exit or Emergency Lights
- Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9644
- Zoro # G4472657
- UPC # 662950964407
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 8 3/4 in |
Width - Emergency Lighting and Exit Signs | 17 3/4 in |
Depth - Emergency Lighting and Exit Signs | 5 in |
Width | 17-3/4" |
Height | 8-3/4" |
Depth | 5" |
Overall Height | 8 1/2 in |
Overall Depth | 5 1/2 in |
Overall Width | 17 3/4 in |
Details
Item - Emergency Lighting and Exit Signs | Wire Guard |
For Use With | Exit or Emergency Lights |
Item | Wire Guard |
Material | Steel |
Compatible Mfr. Model Number | STI 9649 |
Mounting Hardware Included | Yes |
Compatible with Product Type | Emergency Lights |
Mounting Hardware Type | Mounting Clamps |
Finish | Corrosion-Resisted Polyester |
Color | White |
Description
Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester, Mounting Hardware Included Yes, Mounting Hardware Type Mounting Clamps, Compatible Grainger Part Number 8C246, Compatible Mfr. Model Number STI 9649, Compatible with Product Type Emergency Lights, Overall Depth 5 1/2 in, Overall Height 8 1/2 in, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- ILC Replacement for Aqua FLO 40040020 replacement light bulb lamp (40040020 AQUA FLO)
- ILC Replacement for Osram Sylvania 23030 replacement light bulb lamp (23030 OSRAM SYLVANIA)
- ELCO LIGHTING 6 Shower Trim with Drop Opal Lens" (EL16SH)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- IOTA Generator Transfer Device, 4-5/8"L (ETS20 DR HITEMP M20)
- Safety Technology International Emergency Lighting Accessories