Shop All Emergency Lighting Accessories
Safety Technology International
Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In.
Mfr # STI 9649
Zoro # G4179551
original price:
$123.91
17% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height- Emergency Lighting and Exit Signs 10 3/4 in
- Width - Emergency Lighting and Exit Signs 24 3/4 in
- Depth - Emergency Lighting and Exit Signs 11 1/4 in
- For Use With Emergency Sign
- Width 26-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI 9649
- Zoro # G4179551
- UPC # 662950964902
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 10 3/4 in |
Width - Emergency Lighting and Exit Signs | 24 3/4 in |
Depth - Emergency Lighting and Exit Signs | 11 1/4 in |
Width | 26-3/4" |
Height | 10-3/4" |
Depth | 11-1/4" |
Overall Depth | 11 1/4 in |
Overall Height | 10 1/2 in |
Overall Width | 24 1/2 in |
Details
Item - Emergency Lighting and Exit Signs | Wire Guard |
For Use With | Emergency Sign |
Material | Steel |
Item | Wire Guard |
Compatible with Product Type | Emergency Sign |
Mounting Hardware Included | Yes |
Finish | Corrosion-Resisted Polyester |
Color | White |
Compatible Mfr. Model Number | STI-9644 |
Description
Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester, Mounting Hardware Included Yes, Compatible Grainger Part Number 16D857, Compatible Mfr. Model Number STI-9644, Compatible with Product Type Emergency Sign, Overall Depth 11 1/4 in, Overall Height 10 1/2 in, Overall Width 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Terminator Series H9 Fanless Led Conversion Headlight Kit (H9TLED)
- ILC Replacement for Osram Sylvania 64635 HLX replacement light bulb lamp (64635 HLX OSRAM SYLVANIA)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 8-3/4 x 17-3/4 x 5 In. (STI-9644)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- Safety Technology International Emergency Lighting Accessories