Shop All Stopper Covers & Alarm Guards
Safety Technology International
White Surface Mount Wire Cage, 12" H x 12" D
Mfr # STI-9730
Zoro # G0672710
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Coated Steel Wire
- Depth 12 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9730
- Zoro # G0672710
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 12 in |
Height | 12 in |
Width | 12 in |
Details
Item | Wire Cage |
Color | White |
Material | Coated Steel Wire |
Mounting | Surface |
Includes | Mounting hardware |
Back | Open |
Features | Damage Resistant, Corrosion Resistant |
Description
Wire Cage, Open Back, Color White, Material Coated Steel Wire, Mounting Surface, Width 12 in, Depth 12 in, Height 12 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- GRABBER WARMERS Warmers Mini Hand Warmer 2 pk (HWES)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, Clear (STI-8130)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Sti Heater Kit (STI-6583)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- Safety Technology International Stopper Covers & Alarm Guards