Shop All Stopper Covers & Alarm Guards
Safety Technology International
White Steel Surface MountBeacon and Sounder Cage 8-7/8"H
Mfr # STI-9665
Zoro # G8731913
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beacons, Sounders, Alarms
- Color White
- Includes Wire Guard
- Width 8 3/8 in
- Features Wire Guard Helps Protect Beacon and Sounders Against Abuse, Constructed of Heavy Gauge Steel Wire with Corrosion Resistant Polyester Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9665
- Zoro # G8731913
- UPC # 662950966500
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Width | 8 3/8 in |
Depth | 8 7/8 in |
Height | 8 7/8 in |
Details
For Use With | Beacons, Sounders, Alarms |
Color | White |
Includes | Wire Guard |
Features | Wire Guard Helps Protect Beacon and Sounders Against Abuse, Constructed of Heavy Gauge Steel Wire with Corrosion Resistant Polyester Coating |
Item | Beacon and Sounder Cage |
Indoor/Outdoor | Indoor |
Material | Steel |
Mounting | Surface |
Description
Beacon and Sounder Cage, Indoor, Color White, Material Steel, Mounting Surface, Width 8 3/8 in, Depth 8 7/8 in, Height 8 7/8 in, For Use With Beacons, Sounders, Alarms, Features Wire Guard Helps Protect Beacon and Sounders Against Abuse, Constructed of Heavy Gauge Steel Wire with Corrosion Resistant Polyester Coating, Includes Wire Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY 6 Point Ratchet Suspension for Hard Hat / Safety Helmet (40405)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- BRADY Label, 1 in W, Silver (M6-20-435)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- Safety Technology International Stopper Covers & Alarm Guards