Shop All Stopper Covers & Alarm Guards
Safety Technology International
Web Stopper Cover, Gray, Stainless Steel
Mfr # STI-9601-SS
Zoro # G8731746
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Depth 9 in
- Height 3 1/8 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9601-SS
- Zoro # G8731746
- UPC # 662950960119
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 9 in |
Height | 3 1/8 in |
Width | 9 in |
Details
Item | Web Stopper Cover |
Color | Gray |
Material | Stainless Steel |
Mounting | Flush |
For Use With | Smoke detectors |
Standards | UL Listed, CSFM, MEA |
Features | Wire Guard Helps Protect Low Profile Smoke Detectors Against Abuse, Constructed From 9-Gauge Stainless Steel |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Wire Guard |
Description
Web Stopper Cover, Indoor, Outdoor, Color Gray, Material Stainless Steel, Mounting Flush, Width 9 in, Depth 9 in, Height 3 1/8 in, For Use With Smoke Detectors, Standards UL Listed, CSFM, MEA, Features Wire Guard Helps Protect Low Profile Smoke Detectors Against Abuse, Constructed From 9-Gauge Stainless Steel, Includes Wire Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Gloves, Medium (91305M)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-13/16"H, PK3 (S33KAS3YLW)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, White (STI-8100-W)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- Safety Technology International Safety Alarms and Warnings