Shop All Wireless Alarms
This Product is Discontinued
Safety Technology International
Vehicle Sensor, Solar, 1000 ft. (Discontinued)
Mfr # STI-34101
Zoro # G8732001
This Product is Discontinued
Key Features
- For Use With Solar Wireless Driveway Monitor
- Features Alerts When A Vehicle Passes Sensor, Operates Up to 1000 ft (Line of Sight), Solar Powered, Works with STI Wireless Receivers
- Includes Sensor, Cap, Wall Mount, Tube and Stake
- Accessory Type Vehicle Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-34101
- Zoro # G8732001
- UPC # 662950341048
- Country of Origin China
- Category Wireless Alarms
Details
Item | Vehicle Sensor |
For Use With | Solar Wireless Driveway Monitor |
Features | Alerts When A Vehicle Passes Sensor, Operates Up to 1000 ft (Line of Sight), Solar Powered, Works with STI Wireless Receivers |
Includes | Sensor, Cap, Wall Mount, Tube and Stake |
Accessory Type | Vehicle Sensor |
Description
Vehicle Sensor, For Use With Solar Wireless Driveway Monitor, Features Alerts When A Vehicle Passes Sensor, Operates Up to 1000 ft (Line of Sight), Solar Powered, Works with STI Wireless Receivers, Includes Cap, Sensor, Tube and Stake, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.