Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 4inD
Mfr # STI-13220NY
Zoro # G8731003
original price:
$112.92
13% off
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13220NY
- Zoro # G8731003
- UPC # 662950130437
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Yellow |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Includes | Horn, Spacer |
Indoor/Outdoor | Indoor, Outdoor |
Features | Indoor/Outdoor Cover with 105dB Self-Contained Alarm Helps Protect Against Vandalism and Accidental Damage, When Cover is Lifted, The Horn Will Sound, Drawing Immediate Attention, Causing The Prankster to Either Run or Be Caught |
Rating | IP56 |
Operating Temp. | -20 Degrees to 120 Degrees F |
Standards | UL/cUL Listed, ADA |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Yellow, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -20 Degrees to 120 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Scout Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Clear Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9253-01)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- Safety Technology International Safety Alarms and Warnings