Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 4inD
Mfr # STI-13210NY
Zoro # G8731247
original price:
$62.53
6% off
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13210NY
- Zoro # G8731247
- UPC # 662950130963
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Yellow |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Spacer |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Rating | IP56 |
Indoor/Outdoor | Indoor, Outdoor |
Standards | UL/cUL Listed, ADA |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Yellow, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- MILWAUKEE TOOL Full Brim Blue Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1225)
- MSA SAFETY Full Face Respirator, M, Threaded, Silicone (10043413)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- SAFETY TECHNOLOGY INTERNATIONAL Sti Heater Kit (STI-6583)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- Safety Technology International Safety Alarms and Warnings