Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13020NW
Zoro # G8731177
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rating IP56
- Standards UL/cUL Listed, ADA
- Material polycarbonate
- Color Clear/White
- Operating Temp. -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13020NW
- Zoro # G8731177
- UPC # 662950130253
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Rating | IP56 |
Standards | UL/cUL Listed, ADA |
Material | polycarbonate |
Color | Clear/White |
Item | Universal Stopper Cover |
Operating Temp. | -20 Degrees to 120 Degrees F |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Features | Indoor/Outdoor Cover with 105dB Self-Contained Alarm Helps Protect Against Vandalism and Accidental Damage, When Cover is Lifted, The Horn Will Sound, Drawing Immediate Attention, Causing The Prankster to Either Run or Be Caught |
Includes | Horn |
Mounting | Surface |
Indoor/Outdoor | Indoor, Outdoor |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/White, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -20 Degrees to 120 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, S, PR (4NHC7)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- Safety Technology International Stopper Covers & Alarm Guards