Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13020NB
Zoro # G8731134
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Blue
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-13020NB
- Zoro # G8731134
- UPC # 662950130666
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Blue |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Standards | UL/cUL Listed, ADA |
Operating Temp. | -20 Degrees to 120 Degrees F |
Features | Indoor/Outdoor Cover with 105dB Self-Contained Alarm Helps Protect Against Vandalism and Accidental Damage, When Cover is Lifted, The Horn Will Sound, Drawing Immediate Attention, Causing The Prankster to Either Run or Be Caught |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Horn |
Rating | IP56 |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Blue, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -20 Degrees to 120 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- GLOVE GUARD Glove Guard(R) Clip, Black, Blank (1939BK)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Black (FP-V-50-XL-BLK)
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Flush Mount, 5 1/2 in Width, 2 5/8 in Depth, Red (STI-13010FR)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Protective Cabinet, with Lock, 8-7/8" H, 3-5/8" D (STI-7521)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9714)
- Safety Technology International Safety Alarms and Warnings