Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13010NW
Zoro # G8731353
original price:
$63.04
21% off
new price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/White
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-13010NW
- Zoro # G8731353
- UPC # 662950131045
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/White |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Rating | IP56 |
Standards | UL/cUL Listed, ADA |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/White, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- Safety Technology International Safety Alarms and Warnings