Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13010NR
Zoro # G8731432
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Red
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-13010NR
- Zoro # G8731432
- UPC # 662950130352
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Red |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Includes | Cover |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Standards | UL/cUL Listed, ADA |
Rating | IP56 |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2" (6LUL5)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-1-X)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, L (805774-83)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount White Coated Steel Motion Detector Guard 7" H (STI-9621)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- SABRE Persnl Alrm Motion Detcr (PA-MDM-BK)
- Safety Technology International Stopper Covers & Alarm Guards