Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-13/16D
Mfr # STI-13300NC
Zoro # G8731606
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 7/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-13300NC
- Zoro # G8731606
- UPC # 662950131342
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 7/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Rating | IP56 |
Standards | UL/cUL Listed, ADA |
Back | Enclosed |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Enclosed Flush Back Box, Gaskets |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Universal Stopper Cover, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 7/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Ext. Key Lock 5-1/4"H (STI-7510A)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 4-1/2D (STI-1217)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cvr (STI-1229)
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe (STI-1215)
- Safety Technology International Safety Alarms and Warnings