Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 1-63/64D
Mfr # STI-7730
Zoro # G9894431
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 in
- Height 4 3/4 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-7730
- Zoro # G9894431
- UPC # 662950005445
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 in |
Height | 4 3/4 in |
Width | 8 1/4 in |
Details
Item | Universal Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Back | Enclosed |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | UL, cUL, ADA |
Includes | Mounting hardware |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage |
Description
Universal Stopper Cover, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 1/4 in, Depth 2 in, Height 4 3/4 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, cUL, ADA, Features Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- HONEYWELL MILLER Core Mount Sleeve, 57", Zinc Plated (DH-9ZP/)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Keys Under Clear Acrylic Sheet (STI-6720)
- Safety Technology International Safety Alarms and Warnings