Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Flush, 2-3/32inD
Mfr # STI-14300NC
Zoro # G8731615
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 1/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-14300NC
- Zoro # G8731615
- UPC # 662950140085
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 1/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Standards | UL/cUL Listed, ADA |
Indoor/Outdoor | Indoor, Outdoor |
Rating | IP56 |
Includes | Backplate, Gaskets |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 5 1/2 in, Depth 2 1/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Small (MG101/S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- Safety Technology International Stopper Covers & Alarm Guards