Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper, 6 in. H, Clear/Red/Gray
Mfr # STI-14200NR-Z003
Zoro # G3315098
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Red/Gray
- Material polycarbonate
- Depth 3 1/8 in
- Height 6 in
- Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-14200NR-Z003
- Zoro # G3315098
- UPC # 662950004813
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 1/8 in |
Height | 6 in |
Width | 4 7/8 in |
Details
Item | Universal Stopper |
Color | Clear/Red/Gray |
Material | polycarbonate |
Mounting | Surface |
Back | Open |
Features | Polycarbonate Cover with Red Conduit Spacer for Quickstop Tool and Tool |
Indoor/Outdoor | Indoor, Outdoor |
Rating | S2466 |
Standards | UL S2466, ADA |
Includes | Mfr. Model No. STI-14200NR-Z002 & STI-QT |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Universal Stopper, Open Back, Indoor, Outdoor, Color Clear/Red/Gray, Material Polycarbonate, Mounting Surface, Width 4 7/8 in, Depth 3 1/8 in, Height 6 in, Diameter N/A, Operating Temp. -40 Degrees to 250 Degrees F, Rating S2466, Standards UL S2466, ADA, Features Polycarbonate Cover with Red Conduit Spacer for Quickstop Tool and Tool, Includes Mfr. Model No. STI-14200NR-Z002 & STI-QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9615)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- Safety Technology International Safety Alarms and Warnings