Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Universal Push Button Kit
Mfr # UB-1
Zoro # G3235793
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Height 4 7/8 in
- For Use With Door Entry/Exit, Emergency Button
- Includes 2 Sets of Form C Contacts, 300 Combos, Lens, Messages
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # UB-1
- Zoro # G3235793
- UPC # 662950199007
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 7/8 in |
Depth | 2 1/4 in |
Width | 3 1/4 in |
Details
Item | Push Button |
Type | Universal |
For Use With | Door Entry/Exit, Emergency Button |
Includes | 2 Sets of Form C Contacts, 300 Combos, Lens, Messages |
Color | Silver |
Material | Aluminum |
Input Voltage | 12/24V DC |
Operating Temp. | -40 to 120 Degrees F |
Voltage | 12/24VDC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Universal, Material Aluminum, Depth 2 1/4 in, Height 4 7/8 in, Width 3 1/4 in, Color Silver, Input Voltage 12/24V DC, Operating Temp. -40 Degrees to 120 Degrees F, For Use With Door Entry/Exit, Emergency Button, Includes 2 Sets of Form C Contacts, 300 Combos, Lens, Messages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Medium Security, 12x12In (1UEV7)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- LUCKY LINE Plastic Key Clip, Red, 25 PK (41570)
- MARKS Cylinder Lock Tailpiece, For Entrance/Vestibule/Institution/Storeroom/Electronically Locked/U (MRK-F1903S-C)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2271PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- LCN Door Actuators Plates (8310-818T)
- Safety Technology International Electromagnetic Lock Activation Devices