Shop All Fire Safety Equipment Parts
Safety Technology International
Tamper Wrench, Silver Color, 2-3/8" Sz, PK2
Mfr # KIT-H19016
Zoro # G9894468
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. STI-6200, STI-6210, STI-6400, STI-6700, STI-9102
- Material Nickel
- Color Silver
- Size 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-H19016
- Zoro # G9894468
- UPC # 662950006299
- Country of Origin United States
- Category Fire Safety Equipment Parts
Dimensions
Size | 2 3/8 in |
Details
For Use With | Mfr. No. STI-6200, STI-6210, STI-6400, STI-6700, STI-9102 |
Material | Nickel |
Color | Silver |
Item | Tamper Wrench |
Description
Tamper Wrench, For Use With Mfr. No. STI-6200, STI-6210, STI-6400, STI-6700, STI-9102, Color Silver, Size 2 3/8 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- SAFETY TECHNOLOGY INTERNATIONAL Deactivation Pin, Silver, 4-3/4" Sz, PK2 (KIT-EA135)
- BW TECHNOLOGIES Replacement Main PCB, Front Black Cover (MCXL-FC1B)
- ZORO SELECT Replacement Plexiglass, 22 in. (SSSLBFEC01G)
- INDIAN Replacement Valve Assembly, Brass (175951)
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- BW TECHNOLOGIES Replacement Main PCB, Front Yellow Cover (MCXL-FC1)
- FLAMEFIGHTER Repair Kit, Fire Flapper (FF Kit)
- Safety Technology International Fire Protection