Shop All Stopper Covers & Alarm Guards
Safety Technology International
Strobe Damage Stopper Cvr, Surface, 4-3/4D
Mfr # STI-1221C
Zoro # G8731685
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Features Polycarbonate Cover Helps Protect Strobe Units Against Vandalism and Damage, Open Back Box with External Mounting Tabs
- Material polycarbonate
- Mounting Surface
- Operating Temp. -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-1221C
- Zoro # G8731685
- UPC # 662950122135
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 8 1/2 in |
Depth | 4 3/4 in |
Width | 6 1/2 in |
Details
Indoor/Outdoor | Indoor |
Features | Polycarbonate Cover Helps Protect Strobe Units Against Vandalism and Damage, Open Back Box with External Mounting Tabs |
Item | Strobe Damage Stopper Cover |
Material | polycarbonate |
Mounting | Surface |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | UL/cUL, MEA, ADA Compliant |
Color | Clear |
For Use With | Strobe Units |
Includes | Open Back Box with External Mounting Tabs |
Description
Strobe Damage Stopper Cover, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6 1/2 in, Depth 4 3/4 in, Height 8 1/2 in, For Use With Strobe Units, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL, MEA, ADA Compliant, Features Polycarbonate Cover Helps Protect Strobe Units Against Vandalism and Damage, Open Back Box with External Mounting Tabs, Includes Open Back Box with External Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Restricted Area Authorized Personnel Sign 10" x 14", 5PK (A20394)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- MCR SAFETY Gloves, L, PR (MU3624GL)
- KLEIN TOOLS Wind Proof Hinged Balaclava (60132)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9602)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-31/32D (STI-14000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9615)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- Safety Technology International Safety Alarms and Warnings