Shop All Stopper Covers & Alarm Guards
Safety Technology International
Strobe Cover Flush Mount
Mfr # STI-1225
Zoro # G0672905
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 7/8 in
- Height 7 3/8 in
- Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-1225
- Zoro # G0672905
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 7/8 in |
Height | 7 3/8 in |
Width | 7 3/8 in |
Diameter | 7 3/8 in |
Details
Item | Stopper Dome |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Strobe |
Indoor/Outdoor | Indoor |
Standards | UL/cUL Listed, ADA |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Back | Open |
Features | UV-stabilized, Molded, Flush Mount |
Description
Stopper Dome, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 7 3/8 in, Depth 2 7/8 in, Height 7 3/8 in, Diameter 7 3/8 in, For Use With Strobe, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL Listed, ADA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- DANNER Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8EE)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 6 in. H, Clear/Red/Gray (STI-14200NR-Z003)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- Safety Technology International Stopper Covers & Alarm Guards