Shop All Stopper Covers & Alarm Guards
Safety Technology International
Stopper Ii With Horn And Spacer
Mfr # STI-1155
Zoro # G0672640
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Red
- Material polycarbonate
- Depth 5 1/4 in
- Height 6 1/4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-1155
- Zoro # G0672640
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 1/4 in |
Height | 6 1/4 in |
Width | 5 in |
Diameter | 5 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Red |
Material | polycarbonate |
Mounting | Surface |
For Use With | Outdoor Pull Stations |
Standards | cUL, UL |
Back | Open |
Voltage | 9V DC |
Includes | Horn, Gaskets, Mounting Hardware, Battery |
Operating Temp. | -40 Degrees to 250 Degrees F |
Rating | IP54 |
Description
Universal Stopper Cover, Open Back, Color Clear/Red, Material Polycarbonate, Mounting Surface, Width 5 in, Depth 5 1/4 in, Height 6 1/4 in, Diameter 5 in, For Use With Outdoor Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP54, Standards cUL, UL, Voltage 9V DC, Includes Horn, Gaskets, Mounting Hardware, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY PAPR System, Mask-Mounted, Size S (10095194)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- SMITH CORONA 22210 Lift-Off Tape, PK2 (22210)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NB)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, White (STI-8100-W)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cvr (STI-1229)
- Safety Technology International Stopper Covers & Alarm Guards