Shop All Electrical Enclosures
Safety Technology International
Steel Enclosure, 36 in H, 24 in W, 8-3/4 in D, NEMA 4
Mfr # EM362408W
Zoro # G8730845
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 24 in
- Depth 8-3/4 in
- Enclosure NEMA Rating NEMA 4
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # EM362408W
- Zoro # G8730845
- UPC # 662950756019
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 24 in |
Depth | 8-3/4 in |
Usable Opening Depth | 6 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4 |
Material of Enclosure | Steel |
Closure Method | 1/4 Turn Latch |
Knockouts | No |
Metallic / Non-Metallic | Metallic |
Color | Silver |
Finish | Baked Enamel |
Mounting | Wall |
Solid / Clear Cover | Clear |
Metal Gauge | 14 ga |
Enclosure Cover Features | 1/4 Turn Latch |
Series | STI |
Features | Clear Window Allows the Unit within to be Seen and Quickly Identified |
Standards | UL listed |
Basic Material | Metallic |
Gasket | Neoprene |
Includes | Mounting Plate |
Description
Enclosure NEMA Rating 4, Material of Enclosure Steel, 24 in, Solid / Clear Cover Solid with Window, Closure Method 1/4 Turn Latch, Finish Baked Enamel, Color Gray, Depth 8.75 in, Enclosure Cover Features 1/4 Turn Latch, Features Clear Window Allows the Unit within to be Seen and Quickly Identified, Neoprene Gasket, Height 36 in, Includes Mounting Plate, Metal Gauge 14 ga, Wall Mounting, Series STI, Standards UL Listed, Usable Opening Depth 6 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120HH)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A30H3008SSLP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASG16X16X6NK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 6 in D (CSD24126)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 60 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD603612SSR)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6-3/4 in D, NEMA 12; 13, Hinged (A1412CHFTC)
- Safety Technology International Electrical Enclosures