Shop All Audible Signaling Device Parts
Safety Technology International
Spacer (2 in.), Polycarbonate, Clear
Mfr # KIT-901
Zoro # G8731947
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With Thermostat Protector Covers
- Color clear
- Size 2 in
- Accessory Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-901
- Zoro # G8731947
- UPC # 662950901006
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 2 in |
Details
Item | Spacer |
Material | polycarbonate |
For Use With | Thermostat Protector Covers |
Color | clear |
Accessory Type | Spacer |
Description
Spacer, For Use With Thermostat Protector Covers, Color Clear, Size 2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- HUBBELL LIGHTING Hubbell LED Exit Sign, Red w/ Battery, Remote Capacity- Can run 4-single or 2-dual heads (CERRC)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- Safety Technology International Safety Alarms and Warnings