Shop All Audible Signaling Device Parts
Safety Technology International
Spacer (1-1/4 in.), Polycarbonate, Clear
Mfr # SUB-905
Zoro # G8731956
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With Thermostat Protector Covers
- Color clear
- Size 1 1/4 in
- Accessory Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SUB-905
- Zoro # G8731956
- UPC # 662950905004
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 1 1/4 in |
Details
Item | Spacer |
Material | polycarbonate |
For Use With | Thermostat Protector Covers |
Color | clear |
Accessory Type | Spacer |
Description
Spacer, For Use With Thermostat Protector Covers, Color Clear, Size 1 1/4 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- Safety Technology International Safety Alarms and Warnings