Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Safety Technology International
Solar Wireless Driveway Monitor, AA Batt (Discontinued)
Mfr # STI-V34100
Zoro # G8732071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface
- Voltage 12
- Battery Life Rechargeable
- Includes 12V DC Power Supply, Voice Receiver
- Operating Range 1000 ft (Line of Sight)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-V34100
- Zoro # G8732071
- UPC # 662950341154
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Item | Solar Wireless Driveway Monitor |
Mounting | Surface |
Voltage | 12 |
Battery Life | Rechargeable |
Includes | 12V DC Power Supply, Voice Receiver |
Operating Range | 1000 ft (Line of Sight) |
Input Power | (2) AA NiMH |
For Use With | Driveways, Entrances, Parking Lots |
Battery | Included |
Features | 53 Selectable Words (English or Spanish), Alerts Receiver When Vehicle Enters/Leaves Driveway, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted |
Sensors | Magnetometer |
Green Environmental Attribute | Product is Rechargeable |
Description
Solar Wireless Driveway Monitor, Mounting Surface, Input Power (2) AA NiMH, Included Battery, Features 53 Selectable Words (English or Spanish), Alerts Receiver When Vehicle Enters/Leaves Driveway, Offers 10 Tones/Tunes, Operates Up to 1000 ft (Line of Sight), Receiver Sounds Programmable Voice Messages When Alerted, 1000 ft (Line of Sight) Operating Range, Magnetometer Sensors, Voltage 12, Rechargeable Battery Life, For Use With Driveways, Entrances, Parking Lots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.