Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Guard, SS Wire, Flush
Mfr # STI-9604-SS
Zoro # G1764901
original price:
$42.00
9% off
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Stainless Steel Wire
- Depth 3 1/4 in
- Height 7 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-9604-SS
- Zoro # G1764901
- UPC # 662950960416
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 1/4 in |
Height | 7 in |
Width | 7 in |
Diameter | 7 3/4 in |
Details
Item | Smoke Detector Guard |
Color | natural |
Material | Stainless Steel Wire |
Mounting | Flush |
For Use With | Smoke detectors |
Includes | Mounting hardware |
Standards | UL CSFM MEA |
Back | Open |
Operating Temp. | -40 Degrees to 250 Degrees F |
Indoor/Outdoor | Indoor |
Features | Flush Mount |
Description
Smoke Detector Guard, Open Back, Indoor, Color Natural, Material Stainless Steel Wire, Mounting Flush, Width 7 in, Depth 3 1/4 in, Height 7 in, Diameter 7 3/4 in, For Use With Smoke detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL CSFM MEA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (31KY28)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe (STI-1215)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- Safety Technology International Stopper Covers & Alarm Guards