Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Guard, SS, Surface
Mfr # STI-8230-SS
Zoro # G2995404
original price:
$77.76
13% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Stainless Steel
- Depth 5 in
- Height 9 1/4 in
- Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-8230-SS
- Zoro # G2995404
- UPC # 662950823001
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 in |
Height | 9 1/4 in |
Width | 9 1/4 in |
Diameter | 9 in |
Details
Item | Smoke Detector Guard |
Color | natural |
Material | Stainless Steel |
Mounting | Surface |
For Use With | Smoke detectors |
Operating Temp. | -40 Degrees to 250 Degrees F |
Indoor/Outdoor | Indoor |
Includes | Mounting hardware |
Back | Open |
Standards | UL CSFM |
Features | Vandal Resistant, Damage Resistant, Surface Mount, Heavy Duty, Corrosion Resistant |
Description
Smoke Detector Guard, Open Back, Indoor, Color Natural, Material Stainless Steel, Mounting Surface, Width 9 1/4 in, Depth 5 in, Height 9 1/4 in, Diameter 9 in, For Use With Smoke detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL CSFM, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt.Pinlock (467386)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Flush (STI-9717)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- Safety Technology International Stopper Covers & Alarm Guards