Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Guard, Polycarbonate, Flush
Mfr # STI-8100
Zoro # G1814391
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 3 3/4 in
- Height 9 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-8100
- Zoro # G1814391
- UPC # 662950810001
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 3/4 in |
Height | 9 in |
Width | 9 in |
Diameter | 8 3/4 in |
Details
Item | Smoke Detector Guard |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Smoke detectors |
Back | Open |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | cUL, FM Approved, UL |
Features | Surface Mount, Flush Mount, Vandal Resistant |
Type | Flush Mount |
Description
Smoke Detector Guard, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 9 in, Depth 3 3/4 in, Height 9 in, Diameter 8 3/4 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, FM Approved, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Flush, 3-3/16inD (STI-1250)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- Safety Technology International Safety Alarms and Warnings