Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Damage Stp Cover, Clear
Mfr # STI-8130
Zoro # G8731773
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 5 in
- Mounting Surface
- For Use With Smoke detectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-8130
- Zoro # G8731773
- UPC # 662950813002
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 in |
Details
Item | Smoke Detector Damage Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Smoke detectors |
Standards | UL Listed, CSFM |
Operating Temp. | -40 Degrees to 250 Degrees F |
Features | Polycarbonate Cover Helps Protect Smoke Detectors Against Vandalism and Accidental Damage, Easy to Install In Areas Where Physical Abuse is Causing False Fire Alarms or High Maintenance Costs, Units Led Remains Clearly Visible |
Includes | Conduit Spacer |
Indoor/Outdoor | Indoor, Outdoor |
Description
Smoke Detector Damage Stopper Cover, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Depth 5 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL Listed, CSFM, Features Polycarbonate Cover Helps Protect Smoke Detectors Against Vandalism and Accidental Damage, Easy to Install In Areas Where Physical Abuse is Causing False Fire Alarms or High Maintenance Costs, Units Led Remains Clearly Visible, Includes Conduit Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Texas (WS-D-1014-Texas)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, XL (64722)
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- Safety Technology International Stopper Covers & Alarm Guards