Shop All Audible & Visual Signaling Devices
Safety Technology International
Remote Horn, Sub-6403
Mfr # KIT-6403
Zoro # G1194621
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Decibels 105 dB
- Amps 0.05
- Standards CE, FCC,IC
- Body Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-6403
- Zoro # G1194621
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 5 3/8 in |
Body Height | 2 in |
Body Length | 5 3/8 in |
Diameter | 5 3/8 in |
Details
Item | Exit Door Alarm |
Housing Material | Polycarbonate |
Decibels | 105 dB |
Amps | 0.05 |
Standards | CE, FCC,IC |
Inside Keyed Cylinder Type | Mortise |
Power Source | 12/24V DC |
Door Handing | Non-Handed |
Alarm Duration | 30 sec, 3 min or Continuously |
Body Thickness | 1/8 in |
Activated By | Reed Switch/Magnet |
Cylinder Type | Mortise |
Control Key Registration Required | No |
Finish | Unfinished |
Alarm Type | Horn |
For Use With | Interior and Exterior Doors |
Description
Exit Door Alarm, Finish Unfinished, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Activated By Reed Switch/Magnet, Alarm Duration 30 sec, 3 min or Continuously, Door Handing Non-Handed, Body Thickness 1/8 in, Body Dia. 5 3/8 in, Body Length 5 3/8 in, Body Height 2 in, Body Width 5 3/8 in, Decibels 105 dB, Power Source 12/24V DC, 0.05 Amps, Housing Material Polycarbonate, Standards CE, FCC,IC, For Use With Interior and Exterior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow, Nozzle 3/4", GHT (GNB75GHT)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- AMETEK PANALARM ELECTRONIC HORN 12V 400-6000HZ 0.5A HORNS, SIRENS AND BUZZER (PD)
- Safety Technology International Safety Alarms and Warnings