Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Safety Technology International
Push Button Switch, Yellow (Discontinued)
Mfr # SS-2209PO
Zoro # G2881733
This Product is Discontinued
Key Features
- Type Push, Turn-To-Reset
- Width 3-1/4"
- Material polycarbonate
- Depth 3-7/8"
- Height 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SS-2209PO
- Zoro # G2881733
- UPC # 662950220961
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3-1/4" |
Depth | 3-7/8" |
Height | 4-7/8" |
Length | 2-7/8" |
Details
Item | Push Button Switch |
Type | Push, Turn-To-Reset |
Material | polycarbonate |
For Use With | Emergency Systems |
Standards | UL CUL ADA |
Color | Yellow |
Mounting | Wall |
Housing Material | Polycarbonate |
Description
Push Button Switch, Type Push, Turn-To-Reset, Material Polycarbonate, Depth 3 7/8 in, Height 4-7/8 In., Width 3 1/4 in, Color Yellow, Standards UL CUL ADA, For Use With Emergency Systems, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.