Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Guard, Surface, 4inD
Mfr # STI-13210FR
Zoro # G1533856
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-13210FR
- Zoro # G1533856
- UPC # 662950130079
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Pull Station Guard |
Color | Red |
Material | polycarbonate |
Mounting | Surface |
For Use With | Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor, Outdoor |
Rating | IP56 |
Standards | cUL, UL |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Features | Molded, UV-stabilized |
Description
Pull Station Guard, Open Back, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards cUL, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- RAILHEAD GEAR Baton, Red, LED, 2 C Batteries (KE-SLB41)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Flush, 3-3/16inD (STI-1250)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- Safety Technology International Stopper Covers & Alarm Guards