Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Guard Spacer, Polycarbonate
Mfr # STI-1331
Zoro # G9894370
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 1 1/2 in
- Height 6 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-1331
- Zoro # G9894370
- UPC # 662950005315
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 1 1/2 in |
Height | 6 in |
Width | 4 in |
Details
Item | Pull Station Guard Spacer |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Pull Stations, Call Points, Push Buttons |
Includes | Gasket, Mounting Hardware |
Back | Open w/Conduit Knockout |
Standards | UL, cUL, ADA |
Operating Temp. | -40 Degrees to 250 Degrees F |
Features | Converts Flush Mount Unit to A Surface Mount Unit |
Indoor/Outdoor | Indoor, Outdoor |
Description
Pull Station Guard Spacer, Open w/Conduit Knockout Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 4 in, Depth 1 1/2 in, Height 6 in, For Use With Pull Stations, Call Points, Push Buttons, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, cUL, ADA, Features Converts Flush Mount Unit to A Surface Mount Unit, Includes Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-XL)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- SAFETY TECHNOLOGY INTERNATIONAL Sti Heater Kit (STI-6583)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1210E)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- Safety Technology International Safety Alarms and Warnings